RS PRO RS Pro Solenoid Valve Connector ME-309 / SL Series Female 3P + E

Sebelum PPN:
Rp789.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pole Format = 3P+E DIN 43650 Type = DIN 43650 A Voltage Rating = 110 V ac Gender = Female Indicator Light = Y Mounting Type = Cable Mount Cable Gland Size = PG9 Color = Transparent Current Rating = 10A Series = ME-309/SL Termination Method = Screw Din Connector Socket, 3 Pole and Ground, Illuminated, Type A. A range of 3 Pole and Ground illuminated DIN connector sockets available in various voltage ratings. These screw mount sockets are type A with PG9 gland size, clear polycarbonate construction with nitrile/silicone gasket. Features and Benefits: ; 2 Pole + Ground ; Type A Socket Type ; Gland Size: PG-9 ; Maximum Contact Resistance: 20 mΩ ;

Ulasan Produk

Tidak ada ulasan