RS PRO RS PRO SMD Resistor, 200 Ohm, 0805 (2012M), 0.125W

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistance = 200Ω
Technology = Thick Film Package/Case = 0805 (2012M)
Tolerance = ±1%
Rated power = 0.125W
Temperature coefficient = ±100 ppm/°C
Operating temperature Min = -55°C
Operating temperature Max = +155°C

0805 Type Resistor, RS Series - (25 to 249.9 Ω). Highly reliable thick film chip resistor with multilayer electrode structure, compatible with all soldering processes.
Resistor applications: Communications equipment Radios and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation equipment

Ulasan Produk

Tidak ada ulasan