RS PRO RS PRO SMD Resistor, 130kΩ, 0603 (1608M), 0.1W

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistance = 130kΩ
Technology = Thick Film Package/Case = 0603 (1608M)
Tolerance = ±1%
Rated power = 0.1W
Temperature coefficient = ±100 ppm/°C
Operating temperature Min = -55°C
Operating temperature Max = +155°C

0603 Type RS Series - (100 kΩ to 1 MΩ). Highly reliable thick film chip resistors with multilayer electrode structure, compatible with all soldering processes.
Resistor applications: Communications equipment Radios and tape recorders, TV tuners Video cameras, watches, calculators Automotive industry Computers, instrumentation equipment

Ulasan Produk

Tidak ada ulasan