RS PRO RS PRO SMD Resistor, 1 Ohm, 2512, 1W

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This specification applies to all sizes of square, fixed chip resistors with a Ruthenium base material.
Compact and lightweight Highly reliable multi-layer electrode structure Compatible with all soldering processes Long side termination Applications Communication equipment Radios and tape recorders, TV tuners Digital cameras, watches, calculators Computers, instrumentation equipment Medical and military equipment
Feature
Specification
Resistance = 1Ω
Technology = Thick Film Package/Case = 2512
Tolerance = 0.05
Rated power = 1W
Temperature coefficient = ±200 ppm/°C
Automotive Standard = No
Operating temperature Min = -55°C
Operating temperature Max = +155°C

Ulasan Produk

Tidak ada ulasan