RS PRO RS PRO SMD Resistor, 1 Ohm, 0201 (0603M), 50mW

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Resistors Thick Film SMD Resistors RS Pro CR series thick film SMD chip resistors have a resistance of 20 Ω and a power rating of 20.
This small, lightweight resistor is compatible with all soldering processes.
These resistors are used in watches, pocket calculators, and computers.
Features and Benefits Operating temperature range: -55°C to 125°C Temperature coefficient is -400 ppm/°C to 400 ppm/°C Tolerance: 1% Package/case: 0201 (0603M) Storage temperature: 15°C to 28°C Humidity: < 80% RH Highly reliable multi-layer electrode construction Long side termination Applications Telecommunications equipment Radios and tape recorders TV tuners Digital cameras Medical and military equipment Certifications ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
Feature
Specification
Resistance = 1Ω
Technology = Thick Film Package/Case = 0201 (0603M)
Tolerance = ±1%
Rated power = 50mW
Temperature coefficient = ±400 ppm/°C
Series = CR
Operating temperature Min = -55°C
Operating temperature Max = +125°C

Ulasan Produk

Tidak ada ulasan