RS PRO RS PRO SMD Resistor, 0 Ohm, 2010 (5025M), 0.75W

Sebelum PPN:
Rp3.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Thick Film SMD Resistors. RS Pro CR series thick film SMD chip resistors have a resistance of 500 Ω (50 mohm) and a power rating of 500 W.
This small, lightweight resistor is compatible with all soldering processes.
This resistor is used in watches, pocket calculators, and computers.
Features and Benefits Operating Temperature Range: -55°C to 155°C Tolerance: 5% Package Case: 2010 (5025M) Storage Temperature: 15°C to 28°C Humidity: <80% RH Highly reliable multi-layer electrode construction Long side termination Applications Telecommunications equipment Radios and tape recorders TV tuners Digital cameras Medical and military equipment Certifications ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
Feature
Specification
Resistance = 0 Ω
Technology = Thick Film Package/Case = 2010 (5025M)
Tolerance = ±5%
Rated power = 0.75W
Series = CR
Operating temperature Min = -55°C
Operating temperature Max = +155°C

Ulasan Produk

Tidak ada ulasan