RS PRO RS Pro SMC connector

Sebelum PPN:
Rp559.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Body Orientation = Straight Terminal Method = Clamp Mounting Type = Cable Mount Size = Subminiature Body Plating = Gold Cable Type = RG174 A/U Impedance = 50Ω Operating Frequency = 10GHz Contact Plating = Gold Contact Material = Beryllium Copper RS 50Ω RF Coaxial SMC Cable Clamp Plug Connector. 50 Ω RF coaxial SMC plug connector with solder cable clamp termination. This 0 Ohm RF coaxial SMC plug has a gold plated body and is ideal for use with RG174 A/U RF coaxial cable.

Ulasan Produk

Tidak ada ulasan