RS PRO RS PRO SMB connector

Sebelum PPN:
Rp369.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male / Female: Female * Body orientation: Straight * Terminal method: Solder * Mounting type: Panel mount * Battery type: Subminiature * Body plating: Gold * Impedance: 50Ω * Bulkhead: Yes * Operating frequency: 0 -> 18GHz * Contact Plating: Gold * Contact material: Beryllium copper * End launcher. Gold plated brass body with PTFE insulation and beryllium copper contacts. Rated at 4 GHz, the end launcher's jack receptacle is available in two types with tab contact terminations to fit boards with a thickness of 1.57 mm or 1.07 mm.

Ulasan Produk

Tidak ada ulasan