RS PRO RS PRO SMA Coaxial Connector End Launcher, Jack, Straight, Gold Plated Contacts

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Mounting Type = PCB Mount Body Orientation = Straight Terminal Method = Solder Polarity = Normal Impedance = 50Ω Operating Frequency = 0 to 18GHz Body Plating = Gold Size = Subminiature Voltage Rating = 500 V Board End Launcher. This RS Pro RF Coax A range of 50 ohm SMA edge mount end launchers with a frequency range of DC-18 GHz. Designed for efficient board mounting, it has a gold-plated brass body, PTFE insulator, and gold-plated contacts. The RS range of RF coax end launchers are: Part number: 526-5757 526-5757: 9.52 x 9.52 mm square, suitable for 1.7 mm thick substrate Part number: 526-5763 526-5763: 9.52 x 9.52 mm square, suitable for 1.2 mm thick substrate Part number: 526-5785 526-5785: 6.35 x 6.35 mm square, can be used for 1.57 mm thick substrate Part number: 526-5791 526-5791: 6.35 x 6.35 mm square, can be used for 1.2 mm thick substrate The RS Pro range of RF coaxial end launchers are: Part number: 526-5757 526-5757 is 9.52 x 9.52 mm square and accepts a 1.7 mm thick board Part number: 526-5763 526-5763 is a 9.52 x 9.52 mm square and accepts a 1.2 mm thick board Part number 526-5785 526-5785 is 6.35 x 6.35 mm square and accepts a 1.7 mm thick board P/N 526-5791 526-5791 is a 6.35 x 6.35 mm square and accepts a 1.2 mm thick board

Ulasan Produk

Tidak ada ulasan