RS PRO RS Pro Slide switch 2 circuits 2 contacts 400 mA @ 20 V

Sebelum PPN:
Rp529.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = DPDT Mounting Type = PCB Switch Operation = On-On Contact Current Rating = 400 mA @ 20 V Terminal Type = Through Hole Actuator Type = Slide Length = 10.16mm Width = 9mm Depth = 10.03mm Dimensions = 10.16 x 9 x 10.03mm Contact Resistance = 20mΩ Mechanical Life = 30000Operations Contact Material = Gold Plated RS - Micro Miniature Slide Switch. Phosphor bronze gold plated contacts Interchangeable with ultra-miniature toggle switches Mechanical life: 100000 cycles For low level switching, ideal for applications where board space is a priority Brass actuator. Glass-filled, UL94-V flame-retardant polybutylene terephthalate (PBT) case

Ulasan Produk

Tidak ada ulasan