RS PRO RS Pro Slide switch 1 circuit 2 contacts 1 A @ 250 V ac

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Mounting Type = PCB Switch Operation = On-On Contact Current Rating = 1 A @ 250 V ac Terminal Type = Through Hole Actuator Type = Top Length = 14mm Width = 7.7mm Depth = 7.8mm Dimensions = 14 x 7.7 x 7.8mm Contact Resistance = 50mΩ Mechanical Life = 20000Cycles Operating Temperature Range = -40 -> +80°C RS - Micro Miniature Slide Switch. Suitable for wave soldering at 260°C for 5s Black PBT Actuator, White PBT Case , and black POM housing Main applications: portable products, instrumentation, white goods, medical, board control of IT and communication equipment, etc.

Ulasan Produk

Tidak ada ulasan