RS PRO RS Pro single phase RFI filter 3A

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Current Rating = 3A Maximum Voltage Rating = 250 V ac/dc Mounting Type = Chassis Mount Termination Style = Faston Number of Phases = 1 Number of Stages = Single Stage Operating Frequency = 50/60Hz Length = 83.7mm Depth = 51.8mm Height = 32mm Inductance = 12 mH Leakage Current = 0.5 mA Maximum Operating Temperature = +85°C Resistance = 1MΩ UL Recognized Component, CSA Recognized, TUV. RES5F Series. Faston terminal

Ulasan Produk

Tidak ada ulasan