RS PRO RS Pro short link, female, straight, red, top opening, 2 poles, 1 row, 2.54 mm pitch

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Top Opening Contact Count = 2 Pitch = 2.54mm Gender = Female Color = Red Row Count = 1 Length = 4.98mm Width = 5.97mm Depth = 2.44mm Contact Material = Copper Phosphate Contact Plating = Tin Orientation = Straight Max Contact Resistance = 7mΩ RS Pro 2.54 mm Low Profile Open Shorting Link. Brought to you by RS Pro, this open shorting link uses 3 A rated bright tin plated phosphor bronze contacts on a 2.54 mm pitch and PBT UL94V-0 housing. increase. This 2.54mm open shorting link is designed to mate with a 0.64mm ² header for inspection. All models boast high reliability and excellent quality. Features and Benefits Part numbers 251-8682 251-8682 (black) and 251-8698 251-8698 (red) have a high profile of 5.97 mm. Low profile open shorted link

Ulasan Produk

Tidak ada ulasan