RS PRO RS Pro short link, female, straight, black, top closed, 2 poles, 1 row, 2.54 mm pitch

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Top Blocking Contact Count = 2 Pitch = 2.54mm Gender = Female Color = Black Row Count = 1 Length = 4.98mm Width = 6.47mm Depth = 2.44mm Contact Material = Copper Phosphate Contact Plating = Tin over Nickel Orientation = straight Maximum contact resistance = 20mΩ RS Pro Top Closed Shorting Link (2.54 mm). The RS Pro Top Closed Shorting Link series has a pitch of 2.54 mm. Each shorting link is designed to mate with a 0.6 mm ² header with a minimum recommended header length of 4.3 mm. These top closed shorting links (2.54 mm) have tin-plated phosphor bronze contacts and glass-filled black PBT housings (UL94V-0) for harsh environments. All models boast high reliability and excellent quality. Features and Benefits Orientation: Straight Single row Available in a variety of colors

Ulasan Produk

Tidak ada ulasan