RS PRO RS Pro Sheathed Thermocouple XQ-1135-RS K Type, -100°C to +1100°C, 500mm

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 500mm Probe Diameter = 0.5mm Probe Material = Stainless Steel Minimum Sensing Temperature = -40°C Maximum Sensing Temperature = +750°C Cable Length = 100mm Terminal Type = Bare Tail Criteria Meets = ANSI Type K Industrial Mineral Insulated Thermocouple with Grounded Hot Junction. Fast-responding Type K thermocouples have a grounded hot junction and a threaded pot seal/tail made from either a 310 stainless steel or Inconel(R) Alloy 600 sheath. 0.5mm diameter The thermocouple's hot junction is insulated or grounded to the outer jacket, providing extremely fast response. Choose from 310 stainless steel or Inconel(R) Alloy 600 sheath. The highly flexible sheath can be bent/formed to fit many applications and processes. Probe operating temperature range: -40 to +750°C. 100mm tail, PFA Teflon(R) 2-strand twist 7/0.2mm.

Ulasan Produk

Tidak ada ulasan