RS PRO RS Pro Sheathed Thermocouple XQ-1133-RS K Type, -100°C to +1100°C, 150mm

Sebelum PPN:
Rp3.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 150mm Probe Diameter = 0.5mm Probe Material = Stainless Steel Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +1100°C Cable Length = 100mm Terminal Type = Bare Wire Tail Standard Compliant = ANSI K Type Industrial Mineral Insulated Thermocouple with Grounded Hot Junction. Fast response type K thermocouple with grounded hot junction, threaded pot seal/tail made of 310 Stainless Steel or Inconel(R) Alloy 600 sheath. I'm here. 0.5 mm diameter Thermocouple hot junction is insulated or grounded to the outer jacket for very fast response Choice of 310 stainless steel or Inconel(R) Alloy 600 sheaths Flexible sheaths are available in many can be flexed/formed to suit any application or process. Probe operating temperature range: -40 to +750 (R) C 100 mm tail, PFA Teflon(R) double twist 7/0.2 mm

Ulasan Produk

Tidak ada ulasan