RS PRO RS Pro Sheathed Thermocouple Temperature Sensor Type K, -60°C to +350°C, 150mm

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 150mm Probe Diameter = 4.5mm Probe Material = Stainless Steel Minimum Sensing Temperature = -60°C Maximum Sensing Temperature = +350°C Cable Length = 2m Terminal Type = Bare Wire Tail Standard Match = IEC Heavy Duty Thermocouple, Type J and K. Type J or K Thermocouple Stainless Steel 316 Probe with Silver Solder Tip Diameter 4.5 mm x 150 mm Choice of Bare Wire or Standard Plug Termination with Cable Clamp Response Time: 1.25 Seconds ( max) 2 m 7/0.2 mm fiberglass insulated cable, stainless steel braid Hot junction with ground Temperature range: -60 to +350 °C

Ulasan Produk

Tidak ada ulasan