RS PRO RS Pro Screw lock UNC 4-40 D connector

Sebelum PPN:
Rp589.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Screw Lock Thread Size = UNC 4-40 Screw Length = 8mm Connector Type = D Connector Screw Lock Gender = Female Mixed = D Connector Finish = Nickel Nickel Plated Screw Lock Assembly. Assembly for D Connector. Two types, female (thread length 8mm) and female (thread length 13mm) Screw dimensions conform to 4-40 UNC

Ulasan Produk

Tidak ada ulasan