RS PRO RS PRO Round Switch Single Pole Single Throw (SPST)

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration: Single Pole Single Throw (SPST) Switch Action: Momentary Case Material: PVC Contact Voltage Rating (DC): 30V Contact Current Rating: 50 mA @ 30 V dc Switch Environment: Medical standard approved footswitch bellows IP rating: IP67 Standards conformity: IEC 60601-1, UL 60601-1 Round switch. Operates by lightly touching the entire top surface. Cable through-hole on the base. 2 m black 2-core cable is included. IP67-rated sealing structure.

Ulasan Produk

Tidak ada ulasan