RS PRO RS Pro round crimp terminal, blue 4 → 6mm2 12AWG to, 10AWG

Sebelum PPN:
Rp939.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = SNYD Insulation = Insulation Width = 8.3mm Minimum Wire Size mm2 = 4mm ² Maximum Wire Size mm2 = 6mm ² Minimum Wire Size AWG = 12AWG Maximum Wire Size AWG = 10AWG Stud Size = M3 (#6) Color = Blue Overall Length = 25.5 mm Contact Material = Copper Thickness = 1mm RS Pro Insulated Double Crimp Spade Terminals. A range of RS Pro Insulated Crimp Spade Wire Terminals are made of brass and have a copper sleeved barrel. These crimp spade connectors are vinyl or nylon insulated and flared for easy wire insertion. The insulation is color coded according to the wire size used.

Ulasan Produk

Tidak ada ulasan