RS PRO RS Pro round connector, contact contact: female, 4-pole female

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 4 Plug/Socket = Socket Connector Size = Miniature Terminal Method = Solder Current Rating = 5A IP Ingress Rating = IP68 Contact Gender = Female Voltage Rating = 200 V ac Junction Style = Plug-in Body Orientation = Straight Housing Material = Nylon 66 Operating Temperature Min = -25°C Front Mounting Socket 5 A / 13 A Circular Connector (Threaded) IP68. These RS Pro Threaded Sockets are ideal candidates for a wide variety of applications. This particular model features a large, sturdy shell. Additionally, it has an IP68 rating, making it suitable for harsh environments. Primary applications are outdoor security, medical equipment, communications, and marine equipment. We recommend this version if you choose a female connector. Features and Benefits Threaded coupling 13 mm cutout IP68 rated waterproof connector Material: Plastic Termination: Soldered 5 A and 13 A models available

Ulasan Produk

Tidak ada ulasan