RS PRO RS PRO round connector, 8-pos.

Sebelum PPN:
Rp2.399.900
Spesifikasi
ConnectorM12
Number of Contacts8
Operating Temperature (°C)75
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)30
Type of HousingStraight
Type of SignCable mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
M12-Ethernet Cable Assembly. This handy M12 connector cable assembly from the trusted RS brand is terminated with a Cat6 RJ45 Ethernet plug. The M12 connector cable assembly is securely attached with coupling nuts, allowing it to be securely and securely connected to sensors and automation equipment, while supporting RJ45 connections for various high speed Ethernet. Features and Benefits Insulation resistance = 100 M Neoprene O-ring Nickel plated brass coupling nut M12 connector is IP67 protection class RJ45 connector is IP20 protection class Cable cross section: 26/7 AWG. Insulation resistance = 100 MΩ Neoprene O-ring Nickel plated brass coupling nut M12 connector has IP67 protection rating RJ45 connector has IP20 protection rating Cable cross section

Ulasan Produk

Tidak ada ulasan