RS PRO RS PRO Roller Bearing Housing Washers

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS Pro Nyloc Nut, M25X1.5MM RS Pro Nyloc Nut.
High quality, heavy-duty locking nuts with nylon inserts to prevent loosening.
RS PRO Nylock nuts are ideal for securing onto cylindrical shafts such as bearings and aiding the installation and removal of bearing adapter sleeves.
RS PRO Nylock nuts are the perfect solution for fixing bearings and are suitable for a variety of applications helping to simplify bearing alignment and installation.
High quality design ensures stable fixation.
The evenly spaced grooves accommodate hook or impact wrenches to achieve the required torque.
When used in conjunction with RS PRO bearing sleeve adapters and washers, they provide a secure and reliable fit whilst improving overall performance.
Features and Benefits Integral nylon insert provides increased clamping force while preventing the nut from loosening Ideal for securing bearings and other components Quick and easy installation saves time and resources Evenly spaced grooves to accommodate hooks or impact spanners High quality design provides excellent durability Suitable for a variety of applications Wide range of sizes available Applications Nylon thread lock nuts are used in a wide range of applications that require the use of bearings for smooth and effective operation.
Lock nuts keep bearing components securely mounted and operational for improved performance and reliability.
When used in conjunction with bearing adapter sleeves and washers, added security is provided.
It is commonly used in the following places:
Engineering Automotive Agriculture Mining Frequently Asked Questions Why use Nylock nuts instead of lock nuts? Lock nuts with integral nylon inserts help create a stronger connection when tightening parts and are ideal for heavy-duty applications where high vibration occurs.
When torque is applied, the nylon insert engages with the threads, strengthening the clamping joint.
How do I tighten a lock nut? With a simple and robust design, RS PRO Nylock nuts are easy to install by hand, making them very cost-effective.
It also has evenly spaced grooves on the outside that allow for greater torque when using a hook/impact wrench.
Feature
Specification
Type = Nylon insert

Ulasan Produk

Tidak ada ulasan