RS PRO RS PRO Rocker Switch SPST, Illuminated: None, Cut Out Width: 20.6mm

Sebelum PPN:
Rp88.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro SPST Rocker SwitchRS Pro single pole single throw (SPST) rocker switches have momentary on/off latching action and are rated at 250V ac and 10A.
The round nylon case and button are black with silver-plated copper contacts and feature a panel cutout measuring 20.6mm wide and 20.8mm high.
Features and Benefits Electrical life is 10,000 cycles Maximum contact resistance is 30M Ω Operating force ranges from 300gf to 600gf Operating temperature range: -25°C to 125°C Applications PC peripherals Medical instrumentation certified UL certified RoHS compliant
Feature
Specification
Contact configuration = SPST
Operating characteristics = (On)-Off
Panel cutout width = 20.6mm
Panel cutout height = 20.8mm
Contact current rating = 6 A
Illumination = None Button Color = Black
AC rated voltage = 250V
Mechanical life = 10,000Cycles

Ulasan Produk

Tidak ada ulasan