RS PRO RS Pro RJ11 socket

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Pole Count = 6P6C Mounting Type = PCB Mount Orientation = Right Angle Contact Material = Copper Phosphate Contact Plating = Gold over Nickel Length = 14.5mm Width = 12.2mm Depth = 13mm Connector Type = Modular Socket One height is the height above the board. RS Data Socket. Compatible with low profile PCB right angle mount socket data plugs in configurations common in networking and telecommunications applications, socket type identified by number of contacts followed by number of contacts.

Ulasan Produk

Tidak ada ulasan