RS PRO RS Pro RJ11 plug

Sebelum PPN:
Rp3.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Pole Count = 6P4C Mounting Type = Cable Mount Orientation = Straight Contact Material = Phosphate Copper Contact Plating = Gold Connector Type = Modular Plug Modular Data Connector. , RJ10, RJ45, RJ11, and RJ22 products. The data connector accepts standard 26-24 AWG cables. All models boast high reliability and excellent quality. Features and Benefits Gold plated phosphor bronze contacts Maximum current carrying capacity: 1.5 A Voltage rating: 30 V ac / 42 V dc Polycarbonate body construction IDC contact terminations

Ulasan Produk

Tidak ada ulasan