RS PRO RS Pro RJ coupler Cat5e UTP

Sebelum PPN:
Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Coupler Interface Type = RJ45 Male LAN Category = Cat5e Shield Type = UTP Wiring Configuration = Straight Through Length = 19.6mm Width = 23mm Depth = 32.5mm Cat.5e EIA/TIA 5888.1. RS Pro Cat 5e RJ45 Panel Mount Inline Jack Coupler. Cat5e RJ45 snap-in panel mount in-line UTP jack coupler from RS Pro. It has an ABS UL-94V0 body and an 8P8C RJ-45 jack with gold plated contacts. This in-line Cat 5e RJ45 jack coupler requires a 14.9 mm (W) x 19 mm (H) panel cutout. Panel thicknesses up to 2 mm can be accommodated.

Ulasan Produk

Tidak ada ulasan