RS PRO RS Pro RF terminator, BNC, plug, 1GHz, 0.5W

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Interface Type = BNC Gender = Male Body Orientation = Straight Mounting Type = Cable Mount Impedance = 50Ω Operating Frequency = 1GHz Rated Power Average = 0.5W Contact Material = Brass Contact Plating = Gold RS 50Ω BNC RF Coaxial Plug Terminator. Bayonet Fitting, Nickel Plated 50 Ohm BNC RF coaxial plug terminator with body and gold plated center contact. This 50 Ω RF coaxial cable mount plug terminator has an average power rating of 0.5 W and a frequency of 1 GHz.

Ulasan Produk

Tidak ada ulasan