RS PRO RS PRO Relay terminal block BM 9983 6-pole

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Poles: 6 Mounting Type: Panel Mount Terminal Method: Screw Cable Size: 16 mm2 Material: PC Rated Voltage: 750 V Operating Temperature Max: +85°C Enclosure: Yes Contact Material: Brass UL94-V0, IEC695-2-1 850 °C, IEC695-2-2 CEI EN60998-1 CEI23-21 - II Ed. (EN60998-2-1) + V1. Common Block. Compact design common block housed in clear blue polycarbonate housing. This block exhibits high mechanical strength and excellent electrical properties. The compact design allows for high density connections. Due to the easy-to-insert structure of the cable, even if multiple stranded cables are inserted, the strands will not return. Housing material: transparent blue polycarbonate Self-extinguishing: UL94-V0, IEC695-2-1 850 °C, IEC695-2-2 Maximum operating temperature: 85 °C Clamp: brass Fixing screw: galvanized steel Degree of protection: IP20

Ulasan Produk

Tidak ada ulasan