RS PRO RS PRO Relay terminal block BM 995 10 poles

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Poles: 10 Mounting Type: Panel Mount Terminal Method: Screw Cable Size: 16 mm2 Material: PC Rated Voltage: 450 V Operating Temperature Max: +85°C Enclosure: Yes Contact Material: Brass EN60998-1: 2004 EN60998-2- 1: 2004. End Connector Terminal Blocks. High quality single pole polycarbonate terminals / terminal blocks Single pole and 10 pole strips available Designed for termination or splicing on both ends of cables. Housing material: clear blue polycarbonate, UL 94 - V0 Funnel Cable Entry Screw Clamp Rated Voltage: 450 V Rated Voltage: 450 V Peak Operating Temperature: 85°C Clamp Material: Brass Thread Material: Galvanized Steel Good mechanical resistance, good electrical properties

Ulasan Produk

Tidak ada ulasan