RS PRO RS PRO Relay terminal block BM 95262 2-pole

Sebelum PPN:
Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Poles: 2 Mounting Type: Cable Mount Terminal Method: Screw Cable Size: 25 mm2 Material: PC Rated Voltage: 450 V Operating Temperature Max: +85°C Enclosure: Yes Contact Material: Brass, Nickel Plated Contact Plating: Nickel CEI EN60998 -1 CEI EN60998-2-1 CEI EN60999 CEI EN60947-7-1. Indirect Clamping Twin Blocks. Twin blocks are recommended for connecting flexible copper cables from 10 to 120 mm2. Compact and easy to install, these twin blocks are ideal for applications within channels and conduits. These twin block connectors offer high mechanical and dielectric strength as well as an IP 20 degree of protection as required by CEI64-8 part 5. The special construction and clamping system allow connection to large contact surfaces without damaging the main conductor strand. Twin block contains: Nickel-plated and zinc-plated brass and steel terminal screws for corrosion protection. In addition, it provides better protection in environments where ammonia is present. The insulating body is made of self-extinguishing polycarbonate according to UL94-V0 and is highly insulated. Clips for closing and securing the connector are easy to operate and require no tools. Multiple connections can be made within a single twin block provided the total number of strands and total area do not exceed the maximum allowed for a single conductor. The obvious advantages are the reduced number of blocks required and the ease and speed of installation. Housing material: Clear blue polycarbonate Self-extinguishing: UL 94 - V0, IEC695-2-1a 850°C, IEC695-2-2 Peak operating temperature: 85°C Clamp: Nickel-plated brass Screw: Galvanized steel Ratings Voltage: 450 V Voltage test: 2500 V Degree of protection: IP20

Ulasan Produk

Tidak ada ulasan