RS PRO RS PRO Relay terminal block BM 94GFCST 12 poles

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Poles: 12 Mounting Type: Panel Mount Pitch: 12mm Terminal Method: Screw Cable Size: 4 mm2 Material: Polyamide Rated Voltage: 400 V Operating Temperature Max: +125°C Contact Material: Brass, Nickel Plated Contact Plating: Nickel UL94V-0 EN60335-1: 2002 + A2: 2006 (SC 30.2.3) IEC / EN60695-2-11 CE. Heat resistant nylon terminal block, 12 poles, 6 mm2 (18-10 AWG). Natural color heat resistant nylon/fiberglass. Terminal block (12 poles, 41 A test current). Housing: Nylon-polyamide (PA 6.6) with 25% glass fiber, UL94V-0 Maximum continuous operating temperature: 140 °C, short-term operating temperature: 200 °C Rated voltage: 400 V Test voltage: 2500 V Test current: 41 A ( 6 mm2) Clamp: Nickel-plated brass Screw: Galvanized steel M3.5 x 7

Ulasan Produk

Tidak ada ulasan