RS PRO RS PRO Relay terminal block BM 9203 12-pole

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Poles: 12 Mounting Type: Panel Mount Pitch: 15mm Terminal Method: Screw Cable Size: 16 mm2 Material: PP Rated Voltage: 450 V Operating Temperature Max: +85°C Enclosure: None Contact Material: Brass UL94V-2, IEC695- 2-1 850 °C and IEC695-2-2 EN60998-1: 2004 EN60998-2-1: 2004 EN60335-1: 2002 + A2: 2006 (SC 30.2.3) IEC / EN60695-2-11. 12 poles. Housing material: Natural polypropylene Self-extinguishing: UL94V-2, IEC695-2-1 850 °C and IEC695-2-2 Maximum continuous ambient temperature: 85 °C Clamp: Brass Screw: Galvanized steel

Ulasan Produk

Tidak ada ulasan