RS PRO RS PRO Relay terminal block 2 poles

Sebelum PPN:
Rp219.900 - Rp649.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of poles: 2 Mounting type: Cable mount Rated current: 16A Terminal method: Embedded screw Male/female: Female Material: Nylon Color: White Operating temperature Max: +105°C Contact material: Brass Contact plating: Tin IMQ, DEMKO, SEMKO, NEMKO , FIMKO. Both a Socket and Plug terminal block of the same number of ways are required to construct a mated pair. Disconnectable Terminal Block Connector, Plastic. Disconnectable terminal block connector, available in 2 and 3 poles in a choice of either brown or white Rated at 400V, 16A They are held securely together with the arm lock mechanism and the polarized housing prevents mismatching of the plugs

Ulasan Produk

Tidak ada ulasan