RS PRO RS Pro relay terminal block 12 poles 10mm pitch

Sebelum PPN:
Rp829.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Poles = 12 Mounting Type = Free Hanging, Panel Mount Pitch = 10mm Rated Current = 5 -> 32A Terminal Method = Screw Cable Size = 10 AWG Material = PE Color = Natural Operating Temperature Min = -40°C Operating Temperature Max = +80°C Contact Material = Brass Polyethylene Terminal Blocks. Easy-to-disconnect, low-cost 12-way polyethylene terminal blocks with brass inserts and plated steel screws. All screws are captive and convex for easy wiring Natural color Temperature rating: 80 °C Conductor cross-section: 763-8113 - 4 square mm 763-8116 - 6 square mm 867-0963 - 10 square mm 867-0972 - 15 sq mm 867-0975 - 30 sq mm 867-0979 - 60 sq mm

Ulasan Produk

Tidak ada ulasan