RS PRO RS PRO Relay terminal block 1 pole

Sebelum PPN:
Rp269.900 - Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of poles: 1 Terminal method: Screw Cable size: 2.5 mm2 Material: PC Rated voltage: 450 V Operating temperature Max: +85°C Enclosure: Yes Contact material: Brass EN60998-1: 2004 EN60998-2-1: 2004. End Connector Terminal Blocks. High quality single pole polycarbonate terminals / terminal blocks Single and 10 pole strips available Designed for terminating or splicing on both cable ends. Housing material: clear blue polycarbonate, UL 94 - V0 funnel cable entry Screw clamp Rated voltage: 450 V Rated voltage: 450 V Peak operating temperature: 85 °C Clamp material: Brass Thread material: Galvanized steel Good mechanical resistance, good electrical properties

Ulasan Produk

Tidak ada ulasan