RS PRO RS PRO RCA Sockets

Sebelum PPN:
Rp46.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Black RCA Phono Connector Brought to you by the trusted and reliable RS PRO brand, this single RCA phono connector provides an excellent low-cost connection to a wide range of professional audio equipment.
The connector features a durable thermoplastic housing construction and copper alloy contacts for high performance and reliability.
The connector is suitable for PCB mounting and features a black insert for easy identification.
Features and Benefits Durable thermoplastic housing for superior durability Copper alloy contacts for reliable connections Suitable for PCB mounting Contact resistance: 30 mΩ max @ 100 mA AC max 1 kHz Dielectric withstand voltage: 500 V AC @ 60 Hz (1 minute) Insulation resistance <: 100 mΩ min @ 500 V DC Insertion life (min): >4000 insertions and removals Insertion force: 0.03 → 3.0 Kg Extraction force: 0.03 → 3.0 Kg Applications RCA phono connectors (also known as Cinch Connectors) are used to connect A/V (Audio and Visual) devices.
A variety of equipment is available, including:
PC Mixing Desk TV Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great-value products to choose from.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Mounting Type = PCB Mount Color = Black Contact Material = Copper Alloy Housing Material = Thermoplastic

Ulasan Produk

Tidak ada ulasan