RS PRO RS Pro RCA socket female nickel plated

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Mounting Type = Cable Mount Body Orientation = Straight Contact Plating = Nickel Color = Natural Housing Material = Brass Termination Method = Solder Current Rating = 5A Voltage Rating = 150 V ac, 200 V dc Thru Earth Phono Socket. Spring center contact for good electrical contact Built-in cable clamp Spring strain relief Black ID ring Maximum cable size is 5.5 mm Maximum rating 5 A (200 Vdc / 150 Vac) Insulation resistance 100 MΩ (500 Vdc)

Ulasan Produk

Tidak ada ulasan