RS PRO RS PRO RCA Plug, Male, Gold Plated

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Not for use as a main connector. Colored phono connector. Solid center pin. Gold flash solder contact for center conductor. Heavy duty cable clamp. Colored alloy body. Cable strain relief spring available separately. Strain relief spring size: 4 mm, part number 411-047
Feature
Specification
Male/Female = Male Mounting Type = Cable Mount Connection Direction = Straight Contact Surface Treatment = Gold = Red Contact Material = Brass Housing Material = Aluminum Termination Method = Solder

Ulasan Produk

Tidak ada ulasan