RS PRO RS PRO RCA Female Socket, Gold over Nickel

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro RCA Feed Through Connector (Yellow), Black Metal M3 RS Pro's feed through data connector series offers a wide range of robust, high-quality connectors ideal for use in 1U XLR sized rack mount panels.
A wide selection of connector types and common cabling for front and rear connections allows for simple custom I/O configurations.
RS PRO metal feed-through data connectors are quick and easy to assemble and have a low profile back which allows them to be panel mounted in a variety of applications requiring minimal space.
Features and Benefits High quality, rugged design Fits standard XLR 24mm cut-out panels Quick and easy installation with no soldering or punch-down terminations Compatible with standard cables for each connector style Connectors can be front or rear mounted Low back profile makes them ideal for applications where space is at a minimum Applications RCA feed-through connectors are ideal for industrial and entertainment applications requiring phono connections to carry audio video signals through a 1U rack panel.
This connector can be mounted in a 24 mm cutout panel, allowing for easy connection of various audio/video interface devices.
RCA red, white, and yellow connectors are commonly used to connect devices such as:
TVs Game consoles PCs DVD players Hi-Fi systems Frequently asked questions What size are the XLR panel racks? This connector is suitable for use in XLR panel racks with a 24mm cutout.
What size screws do I need? This connector requires M3 screws.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Male/Female = Female Mounting Type = Panel Mount Connection Direction = Straight Surface Treatment: Contact = Gold over Nickel = Yellow Rated Current = 2A

Ulasan Produk

Tidak ada ulasan