RS PRO RS PRO Raspberry Pi Case, Raspberry Pi Aluminum Case for Raspberry Pi
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Raspberry Pi 3 Enclosure, Black This lightweight and durable RS Pro enclosure is designed to house and protect your Raspberry Pi 3 model, board, electronics and internal components.
This easy-to-assemble Pi Box comes in kit form and includes all the components you need to build a robust, high-quality Raspberry Pi case.
This kit includes a passive extender board to move the HDMI and micro USB connectors onto the same plane as the Raspberry Pi Ethernet and USB connectors, as well as the necessary screws, standoffs and plates.
The Raspberry Pi case features dovetail slots on the exterior so that a mounting bracket can be attached for surface mounting.
The RS Pro Raspberry Pi 3 case components are manufactured from a combination of nylon, steel, aluminium and acrylic, creating a lightweight, durable enclosure with an aesthetically pleasing design.
Additionally, the 3mm acrylic rear panel allows the Pi3 to communicate via Bluetooth and Wi-Fi signals, ensuring your Raspberry Pi always operates at a high level without interference.
Features and Benefits Complete kit for building a high-quality enclosure for your Raspberry Pi 3 model The exterior of the case has dovetail slots for mounting brackets Lightweight and durable design for a beautiful appearance Passive extender board to move the HDMI and Micro USB connectors to the same plane as the Raspberry Pi Ethernet and USB connectors Suitable cutouts for USB, HDMI, Ethernet, etc. Available in black or silver Applications A Raspberry Pi case is a type of enclosure specially designed to house and protect the internal electronics and components of a Raspberry Pi build, such as the camera, wiring, and boards (printed circuit boards).
Raspberry Pi enclosures tend to have cutouts to accommodate USB, HDMI, and Ethernet ports.
The RS PRO Industrial Raspberry Pi Enclosure comes with a passive extender board to move the HDMI and Micro USB connectors onto the same plane as the Raspberry Pi Ethernet and USB connectors.
Available in silver or black anodized finish.
Optional mounting lugs available Frequently asked questions Industrial Raspberry Pi enclosure with passive extender board for mobility The HDMI and Micro USB connectors are located in the same plane as the Raspberry Pi Ethernet and USB The box has dovetail slots on the side for mounting Surface mounting brackets Accessories 8 x M3x10 5mm screws 14 x M3 x 5 screws 4 x 12 mm standoffs 3 x 8 mm standoffs 1 x Aluminium end plate 1 x HDMI extender board 1 x Aluminium carrier plate 1 x Aluminium extrusion - 86.5 mm long 1 x Acrylic end plate Is a Raspberry Pi included? No, this is just a kit to build an external enclosure to protect and house a Raspberry Pi 3.
What colours are available? The RS Pro Raspberry Pi 3 enclosure is available in black or silver. Black (: 1951528 ): 1951528 Silver (: 1951532 ): 1951532
This easy-to-assemble Pi Box comes in kit form and includes all the components you need to build a robust, high-quality Raspberry Pi case.
This kit includes a passive extender board to move the HDMI and micro USB connectors onto the same plane as the Raspberry Pi Ethernet and USB connectors, as well as the necessary screws, standoffs and plates.
The Raspberry Pi case features dovetail slots on the exterior so that a mounting bracket can be attached for surface mounting.
The RS Pro Raspberry Pi 3 case components are manufactured from a combination of nylon, steel, aluminium and acrylic, creating a lightweight, durable enclosure with an aesthetically pleasing design.
Additionally, the 3mm acrylic rear panel allows the Pi3 to communicate via Bluetooth and Wi-Fi signals, ensuring your Raspberry Pi always operates at a high level without interference.
Features and Benefits Complete kit for building a high-quality enclosure for your Raspberry Pi 3 model The exterior of the case has dovetail slots for mounting brackets Lightweight and durable design for a beautiful appearance Passive extender board to move the HDMI and Micro USB connectors to the same plane as the Raspberry Pi Ethernet and USB connectors Suitable cutouts for USB, HDMI, Ethernet, etc. Available in black or silver Applications A Raspberry Pi case is a type of enclosure specially designed to house and protect the internal electronics and components of a Raspberry Pi build, such as the camera, wiring, and boards (printed circuit boards).
Raspberry Pi enclosures tend to have cutouts to accommodate USB, HDMI, and Ethernet ports.
The RS PRO Industrial Raspberry Pi Enclosure comes with a passive extender board to move the HDMI and Micro USB connectors onto the same plane as the Raspberry Pi Ethernet and USB connectors.
Available in silver or black anodized finish.
Optional mounting lugs available Frequently asked questions Industrial Raspberry Pi enclosure with passive extender board for mobility The HDMI and Micro USB connectors are located in the same plane as the Raspberry Pi Ethernet and USB The box has dovetail slots on the side for mounting Surface mounting brackets Accessories 8 x M3x10 5mm screws 14 x M3 x 5 screws 4 x 12 mm standoffs 3 x 8 mm standoffs 1 x Aluminium end plate 1 x HDMI extender board 1 x Aluminium carrier plate 1 x Aluminium extrusion - 86.5 mm long 1 x Acrylic end plate Is a Raspberry Pi included? No, this is just a kit to build an external enclosure to protect and house a Raspberry Pi 3.
What colours are available? The RS Pro Raspberry Pi 3 enclosure is available in black or silver. Black (: 1951528 ): 1951528 Silver (: 1951532 ): 1951532
Feature
SpecificationCompatible products: Raspberry Pi
Series = Pi 3 Enclosure
Dimensions = 108.50 x 108.50 x 30mm
Material = Aluminum
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)