RS PRO RS PRO RAL 7035 Wall Box

Sebelum PPN:
Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro PC General Purpose Enclosure, IP65 Introducing the RS Pro PC general purpose enclosure range.
They provide a secure enclosure and are ideal for protecting electrical parts and components.
The lightweight and durable enclosure is molded from PC plastic, providing shock absorption and scratch resistance, providing excellent protection for your fragile and expensive equipment.
Each high-quality enclosure is quick and easy to install and can be mounted on any flat surface in a variety of environments.
This cost-effective RS PRO enclosure comes with a silicone gasket for a secure seal and has an IP65 rating, making it ideal for a wide range of applications and environments.
Features and Benefits: Lightweight and durable RS PRO enclosures are the ideal protective solution for expensive and sensitive electrical parts and components The enclosures are made from high-quality PC plastic which is shock-absorbing and scratch-resistant, protecting against dust, moisture and other foreign objects that can damage expensive and sensitive equipment The smooth finish makes them easy to clean and store Ensures that the surface is free of dust and foreign objects Each enclosure is quick and easy to install, saving you time and valuable resources for more important tasks This RS PRO enclosure range is rated IP65 and IK08, providing optimal protection for internal components Available in a range of sizes to suit your specifications and in a modern light grey colour, ideal for environments where a neutral colour is required Supplied with lid and base, mounting plate and 3mm DB locks Applications: General purpose enclosures are units designed to hold a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
General-purpose enclosures are often used for:
Cable/Wire Management IT/Servers Solar Oil and Gas Production Food and Beverage Industry Telecommunications Industry What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the intrusion of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP65 rated, providing partial protection against dust ingress.
It is also protected from low pressure water jets from any direction with limited penetration, making it suitable for outdoor use.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Height = 300 mm
Width = 300 mm
External depth = 180mm
Material = Polycarbonate Transparent Door = No
IP protection rating = IP65
Chassis plate = Yes Ground plate = No Color = Light gray
RAL code = RAL 7035

Ulasan Produk

Tidak ada ulasan