RS PRO RS PRO RAL 7032 Wall Box

Sebelum PPN:
Rp4.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a product from RS PRO Steel Wall Box Enclosures (IP66). Introducing RS PRO Steel Box Enclosures from the RS PRO brand.
A range of high quality wall mounted boxes ideal for use as electrical enclosures to house electrical components or as storage boxes for medical supplies etc.
This durable wall box is constructed from steel and features a durable enclosure, making it ideal for use in a variety of environments.
This wall box is also IP66 rated, making it dust and water proof, making it ideal for indoor and outdoor use.
This range of RS PRO wall-mounted boxes features locking sheet steel doors, providing added security and protection for the enclosure and the contents inside.
These wall-mounted boxes also come with all the necessary fixing accessories and can be easily mounted on any suitable surface.
Features and Benefits. ?Steel construction providing a durable enclosure suitable for a variety of applications ?Standard light grey colour suitable for a variety of environments IP66 rating ensures water and dust ingress protection ?The wall box can be mounted to a wall or surface using the included fixing accessories ?Suitable for indoor and outdoor use ?Available in a variety of sizes to suit a variety of applications IK10 rating provides protection against mechanical impact ?Doors manufactured from sheet have locks for added security. Applications. Wall boxes are a type of enclosure ideal for housing electrical components and storing general and specialist items and equipment.
Box Enclosures are manufactured in a variety of sizes using materials such as plastic, stainless steel and metal, and come with a range of IP ratings depending on the level of protection required.
Wall mount boxes are used in a wide range of industries, including:
Industrial DIY Construction Security Plumbing Medical. Frequently Asked Questions. What is an IP Rating? An IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This range of RS PRO wall boxes are rated IP66, ensuring they are dust and water proof.
What is the IK rating? The IK rating indicates the level of protection against external physical and mechanical impacts.
The lower the IK rating of an enclosure, the less impact resistant it is, and the higher the rating, the more impact resistant it is.
For example, an IK02 rating will withstand a drop of approximately 0.25 kg from 80 mm above the surface, and an IK10 rating will withstand a drop of approximately 0.25 kg from 400 mm above the surface.
This series of enclosures offers IK10 level protection, providing excellent protection against mechanical impact.
How to Install a Wall-Mounted Box. Box Enclosures can be mounted to walls or surfaces using a variety of accessories such as brackets, rails, panels and screws, making them secure and accessible as needed.
Can it be used outdoors? This range of wall mounted Box Enclosures is ideal for both indoor and outdoor use, offering excellent protection and durability.
Does this include a lock? This RS PRO wall box range comes with a lock for added security and safety.
Adding a lock ensures that only authorized personnel can access the contents of the enclosure.
What's included? This RS PRO wall box range includes a galvanised steel back plate, door mounting plate, retaining plate and sealing gasket.
Mounting accessories are included directly in the box, making installation easy after selecting a suitable wall or surface.
Contents: 1 Enclosure 1 Chassis Plate 1 Lock 1 Retaining Plate 1 Sealing Gasket 1 Fixing Accessory 1. Why choose RS PRO? RS PRO is a brand name of RS.
The RS PRO seal of approval is your guarantee of professional quality, guaranteeing that every part has been rigorously tested, inspected and audited to exacting standards.
Make RS PRO your smart choice.
Feature
Specification
Height = 600 mm
Width = 500 mm
External depth = 150mm
Material = Steel
IP protection rating = IP66
Chassis plate = Yes Door lock type = Double lock system Gland plate = Yes Color = RAL 7032
RAL code = RAL 7032
External mounting type = For protection below the wall: = Electrical equipment, medical equipment

Ulasan Produk

Tidak ada ulasan