Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rack unit = 2U
External depth = 466mm
Height = 79 mm
Width = 436 mm
Dimensions = 88 x 483 x 466mm
Ventilation = Yes Color = Gray Outer case material = Aluminum, steel Front panel material = Aluminum Compatible products = 19-inch rack system Typical standard = RoHS
Top cover (11 x 417 x 455 mm) sold separately. RS Pro Heavy Duty Rack Case. This heavy duty aluminium rack case range from RS Pro is an excellent enclosure case for rack mounted systems.
This series of rackmount cases features ventilated aluminum and steel exterior panels for superior durability and ventilation.
This rackmount case features a Zintec steel frame and top cover with a gray powder-coated finish, making it even more durable and corrosion-resistant.
This series of heavy duty rackmount case enclosures also feature two handles for safe installation and removal.
Features and Benefits.
- Durable and heavy-duty design
- Breathable for good air circulation and temperature control
- Handles allow for easy installation and safe removal
- Top covers (vented and non-vented) available (sold separately)
- Quick and easy installation
. Applications. Rack cases and trays are an excellent solution for installing rackmount servers, computer drives, accessories and equipment in a variety of environments.
Typically made from aluminum or steel, they offer excellent durability while minimizing electrical interference.
Rack cases and trays are available in a variety of rack heights to accommodate a variety of applications.
Frequently Asked Questions: What sizes are available?
- 6657630 6657630: Heavy-duty rack case, 1U, 466 x 423 x 34.6 mm
- 6657633 6657633: Heavy-duty rack case, 2U, 466 x 423 x 79.1mm
- 6657637 6657637: Heavy-duty rack case, 3U, 466 x 423 x 123.5 mm
- 6657646 6657646: Heavy-duty rack case, 4U, 466 x 423 x 168 mm
- 6657649 6657649: Heavy-duty rack case, 5U, 466 x 423 x 212.4 mm
- 6657643 6657643: Heavy-duty rack case, 6U, 466 x 423 x 256.9 mm
. Does it come with a top cover? No, it doesn't.
The following vented and non-vented top covers are available separately:
; 6657652 6657652: Ventilated top cover for RS PRO heavy-duty rack case series ; 6657655 6657655: Non-ventilated top cover for RS PRO heavy-duty rack case series
External depth = 466mm
Height = 79 mm
Width = 436 mm
Dimensions = 88 x 483 x 466mm
Ventilation = Yes Color = Gray Outer case material = Aluminum, steel Front panel material = Aluminum Compatible products = 19-inch rack system Typical standard = RoHS
Top cover (11 x 417 x 455 mm) sold separately. RS Pro Heavy Duty Rack Case. This heavy duty aluminium rack case range from RS Pro is an excellent enclosure case for rack mounted systems.
This series of rackmount cases features ventilated aluminum and steel exterior panels for superior durability and ventilation.
This rackmount case features a Zintec steel frame and top cover with a gray powder-coated finish, making it even more durable and corrosion-resistant.
This series of heavy duty rackmount case enclosures also feature two handles for safe installation and removal.
Features and Benefits.
- Durable and heavy-duty design
- Breathable for good air circulation and temperature control
- Handles allow for easy installation and safe removal
- Top covers (vented and non-vented) available (sold separately)
- Quick and easy installation
. Applications. Rack cases and trays are an excellent solution for installing rackmount servers, computer drives, accessories and equipment in a variety of environments.
Typically made from aluminum or steel, they offer excellent durability while minimizing electrical interference.
Rack cases and trays are available in a variety of rack heights to accommodate a variety of applications.
Frequently Asked Questions: What sizes are available?
- 6657630 6657630: Heavy-duty rack case, 1U, 466 x 423 x 34.6 mm
- 6657633 6657633: Heavy-duty rack case, 2U, 466 x 423 x 79.1mm
- 6657637 6657637: Heavy-duty rack case, 3U, 466 x 423 x 123.5 mm
- 6657646 6657646: Heavy-duty rack case, 4U, 466 x 423 x 168 mm
- 6657649 6657649: Heavy-duty rack case, 5U, 466 x 423 x 212.4 mm
- 6657643 6657643: Heavy-duty rack case, 6U, 466 x 423 x 256.9 mm
. Does it come with a top cover? No, it doesn't.
The following vented and non-vented top covers are available separately:
; 6657652 6657652: Ventilated top cover for RS PRO heavy-duty rack case series ; 6657655 6657655: Non-ventilated top cover for RS PRO heavy-duty rack case series
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)