RS PRO RS PRO Rack Panel, Front Panel, 5U, 482.6 x 221.5mm

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 19 inch Aluminium Alloy Front Server Rack Cabinet Blanking Panel. Introducing RS PRO's high-quality front server rack cabinet blanking panel.
This 19-inch cabinet blanking panel is perfect for closing off unused space, keeping your cabinets neat and tidy for efficient work.
When used in a server environment, it blocks front-to-back airflow within the cabinet, protecting the servers from warm air coming in from the rear of the cabinet.
All models are highly reliable and of excellent quality.
From RS PRO, this 19 inch panel is available in a range of sizes.
We also offer black or unpainted types to suit your environment.
Black: 1U-439-3312 rack unit; 2U-439-3328 rack unit; 3U-439-3334 rack unit; 4U-439-3340 rack unit; 5U-439-3362 rack unit; 6U-439-3182 rack unit; Unpainted: 1U-439-3198 rack unit; 2U-439-3205 rack unit; 3U-439-3211 rack unit; 4U-439-3227 rack unit; 5U-439-3233 rack unit; 6U-439-3249 rack unit -7U-439-3255 ; .Rack Unit - 8U-439-3261 ; .Rack Unit - 9U-439-3277 ; .Rack Unit - 10U-439-3283 ; .Rack Unit - 12U-439-3306 ;. Features and Benefits: .Made of high quality aluminum .Prevents mixing of hot and cold air to improve equipment performance .Hides empty space in server racks for a clean, professional look .Stability flanges increase panel rigidity, reducing vibration and noise caused by airflow .3mm etched anodized panel meets IEC297 .Available in natural unpainted or black finish .Various rack unit sizes .Certifications and Approvals: .IEC297
Feature
Specification
Type = Front panel Color = Unpainted Material = Aluminum Depth = 221.5mm
Dimensions = 482.6 x 221.5mm
Rack unit = 5Umm

Ulasan Produk

Tidak ada ulasan