Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 19 Inch Brushed Cable Entry. Introducing superior quality brushed cable entry panels from RS PRO.
This 19" server cabinet cable entry panel is perfect for keeping your cabinet tidy and organized.
When used in a server environment, the brush seal solution reduces airflow and stops front-to-back airflow within the cabinet, protecting the servers from warm air from the rear of the cabinet.
Brush seals also filter out dust and particles.
Thermal protection and visual screening are other benefits.
RS PRO brush cable entry panels have sharp cut-out edges to prevent abrasion on cables.
All models come in a grey finish and are reliable and of excellent quality.
RS PRO brushed cable entry panels are available in two sizes.
Rack unit: 1U (350mm x 22mm) - ; 243-1850 243-1850. Features and Benefits:. High quality construction. Prevents mixing of hot and cold air to improve equipment performance. Hides empty space in server racks for a clean, professional look. Increases panel rigidity, reducing vibration and noise caused by airflow. Electrostatic powder coat finish. Grey finish with black brush. Available in two sizes. Typical applications:. RS Pro 19 Inch Brush Cable Entry Panel has a wide range of applications and is used in electrical enclosures, server racks, machine walls and elevated floors.
RS PRO brush cable entry panels are a cost-effective solution for professional cable management.
This 19" server cabinet cable entry panel is perfect for keeping your cabinet tidy and organized.
When used in a server environment, the brush seal solution reduces airflow and stops front-to-back airflow within the cabinet, protecting the servers from warm air from the rear of the cabinet.
Brush seals also filter out dust and particles.
Thermal protection and visual screening are other benefits.
RS PRO brush cable entry panels have sharp cut-out edges to prevent abrasion on cables.
All models come in a grey finish and are reliable and of excellent quality.
RS PRO brushed cable entry panels are available in two sizes.
Rack unit: 1U (350mm x 22mm) - ; 243-1850 243-1850. Features and Benefits:. High quality construction. Prevents mixing of hot and cold air to improve equipment performance. Hides empty space in server racks for a clean, professional look. Increases panel rigidity, reducing vibration and noise caused by airflow. Electrostatic powder coat finish. Grey finish with black brush. Available in two sizes. Typical applications:. RS Pro 19 Inch Brush Cable Entry Panel has a wide range of applications and is used in electrical enclosures, server racks, machine walls and elevated floors.
RS PRO brush cable entry panels are a cost-effective solution for professional cable management.
Feature
SpecificationType = Cable Panel Color = Gray Material = Steel Depth = 483mm
Rack unit = 1U
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)