Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
If you require a rear panel for part number 852-334, please refer to part number 852-362. RS Pro 19 inch die-cast aluminium rack mount case. This aluminium die-cast rack case from RS Pro is an ideal enclosure case for rack mount systems.
This series of rackmount cases features die-cast aluminum front and rear frames joined by heavy-gauge side extrusions with carrying handles that comply with IEC297 standards.
The case also comes with removable 0.9mm Zintec steel top and bottom covers for superior durability and customization.
This series of rackmount cases is ideal for providing excellent EMC (electromagnetic compatibility) for 19" systems in a variety of applications.
Features and Benefits. ;ul>; ;li>; Die-cast aluminum front and rear frame with heavy-gauge side extrusions and carry handles ;/li>; ;li>; Compliant with IEC297 standards ;/li>; ;li>; Removable 0.9 mm Zintec steel top and bottom covers ;/li>; ;li>; Two-tone gray epoxy powder coat finish with earthable, paint-free areas ;/li>; ;li>; Four anti-static feet (two with tilt function) ;/li>; ;li>; Ideal for EMC applications ;/li>; ;li>; Easy to customize ;/li>; ;li>; Various label templates available ;/li>; ;li>; Pre-assembled ;/li>; ;/ul>;. Applications. Rack cases and trays are excellent solutions for mounting rack-mounted servers, computer drives, accessories and equipment in a variety of environments.
Typically made from aluminum or steel, they offer excellent durability while minimizing electrical interference.
Rack cases and trays are available in a variety of rack heights to accommodate a variety of applications.
Frequently Asked Questions. What sizes are available? ;ul>; ;li>; ; ; 852-334 852-334 10.5 inch case, 322mm D 3Ux42HP ;/li>; ;li>; ; 1324408 1324408 19 inch case, 322mm D 3Ux84HP ;/li>; ;li>; ; 179-049 179-049 19 inch case, 22mm D 3Ux84HP ;/li>; ;li>; ; 1439718 1439718 19 inch case, 322mm D 4Ux84HP ;/li>; ;li>; ; 179-055 179-055 19 inch case, 22mm D 4Ux84HP ;/li>; ;li>; ; 852-340 852-340 19 inch case, 522 mm D 4 Ux84HP ;/li>; ;li>; ; 852-356 852-356 19 inch case, 522 mm D 6Ux84HP ;/li>; ;li>; 19 inch case, 22 mm D 6Ux84HP ;/li>; ;/ul>;
This series of rackmount cases features die-cast aluminum front and rear frames joined by heavy-gauge side extrusions with carrying handles that comply with IEC297 standards.
The case also comes with removable 0.9mm Zintec steel top and bottom covers for superior durability and customization.
This series of rackmount cases is ideal for providing excellent EMC (electromagnetic compatibility) for 19" systems in a variety of applications.
Features and Benefits. ;ul>; ;li>; Die-cast aluminum front and rear frame with heavy-gauge side extrusions and carry handles ;/li>; ;li>; Compliant with IEC297 standards ;/li>; ;li>; Removable 0.9 mm Zintec steel top and bottom covers ;/li>; ;li>; Two-tone gray epoxy powder coat finish with earthable, paint-free areas ;/li>; ;li>; Four anti-static feet (two with tilt function) ;/li>; ;li>; Ideal for EMC applications ;/li>; ;li>; Easy to customize ;/li>; ;li>; Various label templates available ;/li>; ;li>; Pre-assembled ;/li>; ;/ul>;. Applications. Rack cases and trays are excellent solutions for mounting rack-mounted servers, computer drives, accessories and equipment in a variety of environments.
Typically made from aluminum or steel, they offer excellent durability while minimizing electrical interference.
Rack cases and trays are available in a variety of rack heights to accommodate a variety of applications.
Frequently Asked Questions. What sizes are available? ;ul>; ;li>; ; ; 852-334 852-334 10.5 inch case, 322mm D 3Ux42HP ;/li>; ;li>; ; 1324408 1324408 19 inch case, 322mm D 3Ux84HP ;/li>; ;li>; ; 179-049 179-049 19 inch case, 22mm D 3Ux84HP ;/li>; ;li>; ; 1439718 1439718 19 inch case, 322mm D 4Ux84HP ;/li>; ;li>; ; 179-055 179-055 19 inch case, 22mm D 4Ux84HP ;/li>; ;li>; ; 852-340 852-340 19 inch case, 522 mm D 4 Ux84HP ;/li>; ;li>; ; 852-356 852-356 19 inch case, 522 mm D 6Ux84HP ;/li>; ;li>; 19 inch case, 22 mm D 6Ux84HP ;/li>; ;/ul>;
Feature
SpecificationRack unit = 4U
External depth = 322mm
Color = Gray Outer Case Material = Steel Representative Standard = RoHS
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
