RS PRO RS PRO pushbutton switch 2 A, 4 A

Sebelum PPN:
Rp369.900 - Rp859.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Operation: Latching Contact Configuration: Double Pole, Double Throw (DPDT) Mounting Type: PCB Panel Cutout Size: 12.2 (Dia.)mm Panel Cutout Diameter: 12.2mm Contact Current Rating: 2A, 4A Contacts AC rated voltage: 125 V, 250 V Contact DC rated voltage: 12 V, 24 V Operating temperature Min: -20°C RS foot switch. Metal plunger foot switch with high operating force. Ideal for a variety of foot-operated applications. Contact rating: 2 A @ 250 V ac / 24 V dc Operating force over 1 kg

Ulasan Produk

Tidak ada ulasan