RS PRO RS PRO pushbutton switch 100 mA

Sebelum PPN:
Rp139.900 - Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Action: Momentary Contact Configuration: 1 Pole On/Off Switch Mounting Type: PCB Panel Cutout Size: 8 (Dia.) mm Panel Cutout Diameter: 8mm Contact Current Rating: 100 mA @ 30 V dc Contacts DC Voltage Rating: 30V Illumination: Yes Actuator Color: Clear LED Color: Blue Terminal Type: Pc Pin Miniature Push Button Switch. Miniature snap-in push button switch with a total length of 23 mm. You can choose between solid black or illuminated colorless transparent actuators. Illuminated colored versions are available in blue, green, yellow, white and red. Also available in blue and green. Features and Benefits. Gold-plated copper alloy contacts. Panel cutout diameter: 8 mm.

Ulasan Produk

Tidak ada ulasan