RS PRO RS PRO Push Button Switch, Latching, Panel Mount, SPST

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vandal-resistant push button switch [Lock] (MPB Series) IP67 rated, slim LED design, visible LED terminals, 2 LED switching function, built-in cap that temporarily lights up when locked.
They have a long expected lifespan and are available in ring illumination and power symbol illumination types.
Applications Industrial control equipment, medical equipment, security monitoring equipment, vehicle peripherals, audio-visual equipment, energy storage equipment.
Feature
Specification
Operating Characteristics = Latch Illumination = Yes Panel Cutout Diameter = 16mm
Mounting Type = Panel Mount Contact Configuration = SPST
Rated voltage = 36V dc
Push button type = Round
LED Color = Blue
IP protection rating = IP67
Contact current rating = 2 A
Contact Material = Brass, Coin Silver Manufacturer Part Number = MPB16L-CARE-07-JR-12VV

Ulasan Produk

Tidak ada ulasan